Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-35-SBEC
- Zoro # G023389554
product price:Â
$
96.95
/ea
Key Features
Stud Thread Size
M16x1.50
Bearing Lubrication
Relubricateable
Number of Rows
1
Roller Head Type
Flat
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-35-SBEC
- Zoro #
- G023389554
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Series
- MCRV
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Size
- M16x1.50
- Roller Width
- 18 mm
- Overall Length
- 52 mm
- Stud Length
- 32.5 mm
- Roller Diameter
- 35 mm
- Stud Thread Length
- 17 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.