Shop SMITH BEARING
See all product information
Create Account
Stud Type: Hex, Crowned
- Mfr # MCR-13-B
- Zoro # G623388605
product price:Â
$
28.65
/ea
Key Features
Stud Thread Size
M5x0.80
Roller Width
9 mm
Stud Diameter
5 mm
Roller Diameter
13 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-13-B
- Zoro #
- G623388605
- UPC #
- 651041185821
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Series
- MCR
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Thread Size
- M5x0.80
- Roller Width
- 9 mm
- Stud Diameter
- 5 mm
- Roller Diameter
- 13 mm
- Stud Length
- 13 mm
- Overall Length
- 23 mm
- Stud Thread Length
- 7.5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.