Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCRV-35-S
- Zoro # G923388039
product price:Â
$
80.69
/ea
Key Features
Stud Diameter
16 mm
Stud Thread Size
M16x1.50
Roller Diameter
35 mm
Roller Width
18 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-35-S
- Zoro #
- G923388039
- UPC #
- 651041071582
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Series
- MCRV
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 16 mm
- Stud Thread Size
- M16x1.50
- Roller Diameter
- 35 mm
- Roller Width
- 18 mm
- Stud Thread Length
- 17 mm
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Length
- 52 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.