Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-47-SC
- Zoro # G223387404
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Stud Material
Alloy Steel
Number of Rows
1
Roller Material
Alloy Steel
Roller Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-47-SC
- Zoro #
- G223387404
- UPC #
- 651041186255
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Series
- MCR
- Closure
- Sealed
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Duty Type
- Standard
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Roller Diameter
- 47 mm
- Stud Thread Length
- 21 mm
- Roller Width
- 24 mm
- Stud Thread Size
- M20x1.50
- Overall Length
- 66 mm
- Stud Length
- 40.5 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.