Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-72-SC
- Zoro # G223390640
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Stud Length
49.5 mm
Stud Type
Concentric
Overall Length
80 mm
Closure
Sealed
Roller Diameter
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-72-SC
- Zoro #
- G223390640
- UPC #
- 651041165007
- Country of Origin
- United States
Dimensions
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Roller Diameter
- 72 mm
- Stud Thread Length
- 25 mm
- Roller Width
- 29 mm
- Stud Thread Size
- M24x1.50
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Stud Type
- Concentric
- Closure
- Sealed
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Number of Rows
- 1
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.