Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-32-BEC
- Zoro # G123389720
product price:Â
$
87.35
/ea
Key Features
Number of Rows
1
Bearing Type
Needle Roller
System of Measurement
Metric
Series
MCRV
Stud Thread Length
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-32-BEC
- Zoro #
- G123389720
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Series
- MCRV
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Closure
- Open
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 13 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Roller Diameter
- 32 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.