Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-1-5/8-BC
- Zoro # G823387323
product price:Â
$
36.49
/ea
Key Features
Stud Diameter
0.625 in
Bore Diameter
0.625 in
Roller Width
7/8 in
Roller Diameter
1 5/8 in
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1-5/8-BC
- Zoro #
- G823387323
- UPC #
- 651041023048
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 0.625 in
- Bore Diameter
- 0.625 in
- Roller Width
- 7/8 in
- Roller Diameter
- 1 5/8 in
- Stud Thread Length
- 3/4 in
- Stud Length
- 1 1/2 in
- Overall Length
- 2 13/32 in
- Stud Thread Size
- 5/8"-18
- Length
- 2 13/32 in
Details
- Item
- Stud Roller
- Closure
- Open
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- System of Measurement
- Inch
- Series
- CR
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.