Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-1/2-A-BC
- Zoro # G023387628
product price:Â
$
22.15
/ea
Key Features
Roller Material
Alloy Steel
System of Measurement
Inch
Roller Diameter
1/2 in
Roller Width
3/8 in
Stud Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1/2-A-BC
- Zoro #
- G023387628
- UPC #
- 651041184411
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 1/2 in
- Roller Width
- 3/8 in
- Stud Length
- 5/8 in
- Stud Thread Length
- 1/4 in
- Stud Thread Size
- #10-32
- Overall Length
- 1 1/32 in
- Stud Diameter
- 0.19 in
- Length
- 1 1/32 in
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Stud Material
- Alloy Steel
- Series
- CR
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.