Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Flat
- Mfr # CR-1/2-A-B
- Zoro # G323389490
product price:Â
$
17.59
/ea
Key Features
Number of Rows
1
Roller Material
Alloy Steel
Duty Type
Standard
Stud Thread Size
#10-32
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1/2-A-B
- Zoro #
- G323389490
- UPC #
- 651041171275
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- System of Measurement
- Inch
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Series
- CR
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Size
- #10-32
- Stud Thread Length
- 1/4 in
- Roller Diameter
- 1/2 in
- Overall Length
- 1 1/32 in
- Roller Width
- 3/8 in
- Stud Length
- 5/8 in
- Stud Diameter
- 0.19 in
- Length
- 1 1/32 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.