Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-40-BE
- Zoro # G723390089
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Stud Material
Alloy Steel
Bearing Lubrication
Relubricateable
Series
MCR
Stud Length
36.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-BE
- Zoro #
- G723390089
- UPC #
- 651041265554
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Closure
- Open
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Length
- 36.5 mm
- Overall Length
- 58 mm
- Roller Diameter
- 40 mm
- Stud Thread Length
- 19 mm
- Roller Width
- 20 mm
- Stud Thread Size
- M18x1.50
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.