Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-62-SBEC
- Zoro # G823387866
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Stud Thread Size
M24x1.50
Bearing Type
Needle Roller
Number of Rows
1
Overall Length
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-62-SBEC
- Zoro #
- G823387866
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Head Type
- Flat
- Series
- MCR
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M24x1.50
- Overall Length
- 80 mm
- Stud Thread Length
- 25 mm
- Roller Diameter
- 62 mm
- Roller Width
- 29 mm
- Stud Length
- 49.5 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.