Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-52-BEC
- Zoro # G123388051
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Closure
Open
Roller Head Type
Flat
Stud Thread Length
21 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-52-BEC
- Zoro #
- G123388051
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Closure
- Open
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 21 mm
- Roller Width
- 24 mm
- Roller Diameter
- 52 mm
- Overall Length
- 66 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.