Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-8-SC
- Zoro # G423387211
product price:Â
$
36.49
/ea
Key Features
System of Measurement
Metric
Features
Caged, Crowned O.D.
Self Lubricating Bearing
No
Load Direction
Radial
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-8-SC
- Zoro #
- G423387211
- UPC #
- 651041124585
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Metric
- Features
- Caged, Crowned O.D.
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- Number of Rows
- 1
- Seal Type
- Open
- Roller Material
- Bearing Steel
- Roller Material Grade
- SAE 52100
- Duty Type
- Standard
- Series
- MYR
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Minimum Temperature
- -40 Degrees F
- Closure
- Double Sealed
- Roller Head Type
- Flat
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Overall Length
- 15 mm
- Roller Diameter
- 24 mm
- Bore Diameter
- 8 mm
- Roller Width
- 14 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 15 mm
Description
Yoke Roller, Bore Diameter 8 mm, Closure Double Sealed, Duty Type Standard, Overall Length 15 mm, Roller Diameter 24 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 14 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.