Yoke Type: Unsealed, Crowned
- Mfr # MYRV-10
- Zoro # G123389317
product price:Â
$
49.55
/ea
Key Features
Roller Width
14 mm
Roller Diameter
30 mm
Bore Diameter
10 mm
System of Measurement
Metric
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-10
- Zoro #
- G123389317
- UPC #
- 651041028661
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Metric
- Load Direction
- Radial
- Roller Material
- Bearing Steel
- Self Lubricating Bearing
- No
- Seal Type
- Open
- Roller Material Grade
- SAE 52100
- Number of Rows
- 1
- Features
- Full Complement
- Minimum Temperature
- -40 Degrees F
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Closure
- Open
- Series
- MYRV
- Roller Type
- Crowned
- Roller Style
- Yoke
Dimensions
- Roller Width
- 14 mm
- Roller Diameter
- 30 mm
- Bore Diameter
- 10 mm
- Overall Length
- 15 mm
- Fits Chest Size
- Full Complement
- Length
- 15 mm
Description
Yoke Roller, Bore Diameter 10 mm, Closure Open, Duty Type Standard, Overall Length 15 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 14 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.