Hose Bibb, Faucet, 1/2m 1/4-Turn

  • Mfr # 0190164G

  • Zoro # G810437345


product price:  $20.49
/ea

Key Features

Inlet Type
MIP Inlet
Inlet Size
1/2 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0190164G
Zoro #
G810437345
UPC #
92201319142
Country of Origin
China

Dimensions

Inlet Size
1/2 in

Details

Inlet Type
MIP Inlet
Body Material
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.