Field King Max Professional Backpack Sprayer - 4 Gallon Tank
- Mfr # 190348
- Zoro # G823391870
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Includes
One Smith Performance 4 Gallon Field King Max Professional Backpack Sprayer
Length
15 in
For Use With
Any Liquid Materials
Color
Black & White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190348
- Zoro #
- G823391870
- UPC #
- -
- Country of Origin
- United States
- Includes
- One Smith Performance 4 Gallon Field King Max Professional Backpack Sprayer
- For Use With
- Any Liquid Materials
- Color
- Black & White
- Item
- Field King Max Professional Backpack Sprayer - 4 Gallon Tank
Dimensions
- Height
- 15 in
- Length
- 15 in
- Size
- 4 gal
- Width
- 10 in
Description
Field King Max Professional Backpack Sprayer Max - 4 Gallon Tank Product Details: Tank Capacity (Gallons) 4 Tank S-2 Extensions (inches) 21" Poly Nozzles Brass Adjustable, 2 Flat Fans, Foaming Hose (inches) 9/16" x 50" Reinforced Features our exclusive "No Leak" internal pump - will never leak on the user. High pressure piston pump sprays up to 150 PSI. Low pressure regulator included to spray at 25 PSI - ideal for herbicides. Viton gaskets and seals provide maximum chemical resistance. 4 Nozzle System - includes brass adjustable nozzle, 2 flat fan nozzles, and our patented foaming nozzle. New comfort harness system beats anything available on the market! Thick padded shoulder straps and waist belt plus storage pocket for extra nozzles. Fold away pump handle for easy storage. Can be configured for left or right hand pump operation. Professional stainless steel wand with comfort grip, lock-on feature, and in-line filter. Built-in carry handle for easy lifting. Replacement parts available. Accepts TeeJet nozzles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.