Two Gallon Field King Pump Zero Sprayer - Lithium Ion Powered
- Mfr # 190571
- Zoro # G923392159
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Includes
One Electric Pump Zero Smith Performance 2 Gallon Sprayer
Width
8 in
Size
2 gal
Color
Black & White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190571
- Zoro #
- G923392159
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 8 in
- Size
- 2 gal
- Height
- 20 in
Details
- Includes
- One Electric Pump Zero Smith Performance 2 Gallon Sprayer
- Color
- Black & White
- For Use With
- Any Liquid Materials
- Item
- Field King Pump Zero Sprayer - 2 Gallon (Lithium Ion Powered)
Description
Field King Pump Zero Sprayer - 2 Gallon (Lithium Ion Powered) Features: Easy to use, consistent pressure, NO MORE PUMPING! Spray up to 12 full tanks per charge Powered by a 7.2V rechargeable lithium ion battery and integrated pump. High end components meant for daily professional use. Pressure regulating switch maintains constant operating pressure at 20 PSI for consistent application rates. Pressure relief valve allows for safely removing pressure prior to opening tank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.