This item is Discontinued.

Snuggle SNUGGLE Fabric Freshener, 12 Pack, 40 Sheets/ Pack 45108

SNUGGLE Fabric Freshener, 12 Pack, 40 Sheets/ Pack (Discontinued)

  • Mfr # 45108
  • Zoro # G0413729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45108
Zoro #
G0413729
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
40 ct
Size
480 Sheets

Details

Item
Snuggle Fabric Softener Dryer Sheets
Container Type
Packet
Cleaner Container Type
Box
Fragrance
Fresh
Cleaner Form
Sheets
Pack Count
12
Packs per Case
12
Color
Blue Sparkle
Item - Fabric Softener
Sheets
Degreaser Container Type
Box
Includes Chemical
None
Features
Static Reducing
Effective to Remove
No Efficacy
Primary Chemical
None
Disinfectant Efficacy
No Efficacy
Cleaner Chemical Product Grouping
Fabric Softener Sheets and Balls
High Efficiency Compatibility
Yes
Washine Machine Compatibility
High Efficiency (HE)

Description

Snuggle Fabric Softener Dryer Sheets, Cleaner Form Sheets, Container Type Packet, High Efficiency Compatibility Yes, Fragrance Fresh, Color Blue Sparkle, Features Static Reducing, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.