Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # GVP-05X05
- Zoro # G724792073
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Plastic Length
5 ft
Standards
RoHS Compliant
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X05
- Zoro #
- G724792073
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Standards
- RoHS Compliant
- Scratch-Resistant
- Scratch-Resistant
- Metal Detectable
- Not Metal Detectable
- UV-Resistant
- UV-Resistant
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Product Type
- Plastic Sheet
- Backing Type
- No Backing
- Plastic Clarity
- Opaque
- Plastic Density
- 0.048 lb/cu in
- Material
- PVC
- Product Form
- Sheet
- Color
- Green
- Static-Resistant
- Not Static-Resistant
- Fabrication
- Coated
- Weight
- 3.13 lb
Dimensions
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.