Men's Polo Shirt, Polyester, No Pocket(s), Red, S
Mfr # 6130 S RED
Zoro # G2827879
product price:Â $21.69
/eaKey Features
Size
S
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6130 S RED
Zoro #
G2827879
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
S
Sleeve Length
10 1/2 in
Length
29 1/2 in
Fits Chest Size
34 in to 36 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Details
Item
Polo Shirt
Color
Red
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Type
UPF 30
Number of Outside Pockets
0
Style
Polo
Binding
3-Button Placket
Description
Polo Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.4 oz, Number of Outside Pockets 0, Color Red, Sleeve Type Short, Sleeve Length 10 1/2 in, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 29 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.