Shop SOLERA

All-In-One Solar Area Light

  • Mfr # SL-AIO-40L-FC-SF-GY
  • Zoro # G324937935

product price: 
$
917.99
/ea
Free Shipping & Returns

Key Features

Battery Life
50 hr
Overall Height
8 3/8 in
Operating Temperature - Maximum
122 Degrees F
Mount Type
Pole, Slipfitter/Knuckle, Yoke/Trunnion
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-AIO-40L-FC-SF-GY
Zoro #
G324937935
UPC #
019781004313
Country of Origin
China

Dimensions

Overall Height
8 3/8 in
Manufacturers Warranty Length
5 yr
Overall Length
31 1/2 in
Overall Width
10 5/8 in
Length
31 1/2 in

Details

Item
All-In-One Solar Area Light
Battery Life
50 hr
Operating Temperature - Maximum
122 Degrees F
Mount Type
Pole, Slipfitter/Knuckle, Yoke/Trunnion
Operating Temperature - Minimum
-40 Degrees F
Minimum Run Time
12 hr
Sensor Type
Motion Sensor and Photocell Included
Battery Recharge Time
7 hr
Power Source
Solar
Rated Life
50,000 hr
Standards
CE, FCC, RoHS
Includes
Remote Control
Housing Color
Gray
Lumen Selectable
Not Selectable
Color Selectable
Selectable
Housing Material
Aluminum
Color Temperature
3000K, 4000K, 5000K
Light Output
4,000 lm
Light Head Style
Cobra Head
Fixture Wattage
30 W
Light Distribution Type - IESNA
Type III
Metal Halide Wattage Equivalency
150 W
High Pressure Sodium Wattage Equivalency
150 W

Description

All-In-One Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Yoke/Trunnion, Fixture Wattage 30 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable, Rated Life 50,000 hr, Standards CE, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.