Shop SOLERA
See all product information
Create Account
Solar Circular Post Top
- Mfr # SL-CPT-30L-FC-BK-G2
- Zoro # G824971378
product price:Â
$
916.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
2 3/8 in
Housing Color
Black
Sensor Type
Motion Sensor and Photocell Included
Battery Recharge Time
7 hr
Overall Width
17 3/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-CPT-30L-FC-BK-G2
- Zoro #
- G824971378
- UPC #
- 019781004013
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/8 in
- Overall Width
- 17 3/10 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 18 1/2 in
Details
- Item
- Solar Circular Post Top
- Housing Color
- Black
- Sensor Type
- Motion Sensor and Photocell Included
- Battery Recharge Time
- 7 hr
- Light Distribution Type - IESNA
- Type III
- Operating Temperature - Maximum
- 122 Degrees F
- Color Temperature
- 3000K, 4000K, 5000K
- Operating Temperature - Minimum
- -4 Degrees F
- Housing Material
- Aluminum
- Minimum Run Time
- 12 hr
- Light Output
- 3,000 lm
- Fixture Wattage
- 20 W
- Color Selectable
- Selectable
- Mount Type
- Pole, Slipfitter/Knuckle
- Battery Life
- 12 hr
- Lumen Selectable
- Selectable
- Rated Life
- 100,000 hr
- Standards
- FCC, RoHS
Description
Solar Circular Post Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.