
WMG Wall Pack LED Light 120W
Mfr # STLWMG1205WMBR
Zoro # G104218049
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Width
11.4"
Height
12.2"
Length
20.1"
Watts
120
Fixture Housing Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLWMG1205WMBR
Zoro #
G104218049
UPC #
705197268737
Country of Origin
China
Dimensions
Width
11.4"
Height
12.2"
Length
20.1"
Details
Watts
120
Fixture Housing Color
Bronze
Housing Material
Aluminum
Shop By
Hot Buys
Weight
20
Description
The SOLTECH WMG Traditional wall pack is an integrated LED solution that delivers long life and energy savings. The heavy duty cast aluminum housing offers advanced thermal management and protection against outdoor environments without compromising aesthetics. SOLTECH Wallpack Series are ideal for brightly-lit outdoor wall mount applications in parking garages, entrances, public areas, schools, hospitals, hotels and outdoor walkways that demand long service life and low maintenance.
- Weatherproof, IP67
- Long lasting 70000 hours life
- Easy installation
- 120W Power
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.