
WMK Wall Pack Light 120W
Mfr # STLWMK1205WMBR
Zoro # G313789200
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
11.04 in
Length
13 in
Watts
120 W
Lumens
13800
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STLWMK1205WMBR
Zoro #
G313789200
UPC #
-
Country of Origin
China
Dimensions
Width
11.04 in
Length
13 in
Details
Item
Shop Lights
Watts
120 W
Lumens
13800
Housing Material
Aluminum
IP Rating
IP65
Fixture Housing Color
Bronze
Color Temperature
5000K
Shop By
Hot Buys
Beam Angle
80° x 100°
Dimmable
Yes
Description
WMK Wall Pack 120W Lights are ideal for buildings, exterior walls, corridors, and aisles. With an elegant, modern design, these lights offer soft light and simple installation. The optimized cooling design helps boost efficiency while keeping the outer shell standardized to be compatible with any wall pack LED/sensor retrofit.
- •Weatherproof, IP66
- •Long lasting 70000 hours life
- •Easy installation
- •120W Power
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.