Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 12VDC, 1/4 HP, 60 Hz

  • Mfr # SS415BX731

  • Zoro # G2786603


product price: $684.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Includes
20 ft Battery Cable with Clips, 30A Fuse
Max. Viscosity
3,000 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS415BX731
Zoro #
G2786603
UPC #
089404212295
Country of Origin
United States

Dimensions

Outlet Size
1"
Inlet Size
1" NPT
Overall Length
16 1/4 in
Manufacturers Warranty Length
1 yr.
For Container Size
55 gal

Details

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Item
Electric Operated Drum Pump
Includes
20 ft Battery Cable with Clips, 30A Fuse
Max. Viscosity
3,000 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
Wetted Materials
Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
Voltage
12VDC
Motor Enclosure
TENV
Metered
No
Motor RPM
360 to 2600
Phase
1
Max. Head
34 ft.
GPM
13
HP
1/4
Application
Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
Max. Liquid Temp.
130 Degrees F
Hz
60
Housing Material
Glass Filled Polypropylene
DEF Compatible
Yes
RPM
360 to 2600
Seal Material
Fluorocarbon
Type
Diaphragm
pH Range
3.6 to 11.9
Max. Pressure
15 psi
Max. GPM for Oil
12
Piston Material
Santoprene
Max. Temp.
130 Degrees F
Max. GPM for Water
15
Pump Connection ID
1 in
Discharge Tube Outlet ID
3/4 in
Max. Flow Rate
13 gpm
Discharge Tube Outlet OD
1 in
Motor HP
1/4 hp
Compatible Chemicals
Fertilizers, Fungicides, Herbicides, Motor Oil
Not Recommended Chemicals
Duty Cycle
Intermittent
Max. Head - Pumps
34 ft
Runs Dry
Yes
For Media Type
Fertilizers, Fungicides, Herbicides, Motor Oil
Pump Connection OD
1 1/4 in
Includes Suction Tube
Yes
Pump Connection Type
FNPT
Noise Level
77 db
Discharge Connection Type
NPT
Max. Fluid Temp.
130 Degrees F
Number of Phases
1
Full Load Amps
20.0 A
Includes Discharge Hose
No
Includes Nozzle
No
Variable Speed
No
Diesel Exhaust Fluid Compatible
No
Frequency (Hz)
60 Hz
Food Grade
No
Housing Material - Pumps
Polypropylene
Includes Bung Adapter
No
For Container Type
Drum
Max. Outlet Pressure
15 psi
Grease
NT
Gear Lube
NT
Rated Voltage
12V DC

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Not Applicable, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.