Shop All Sound Control and Acoustical Absorption
Sound Seal
Acoustic Foam, Convoluted, Gray, 2in, PK4
Mfr # CF2
Zoro # G0762562
original price:
$289.99
14% off
new price: $247.99
/pk 4, $62.00/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Length 27 in
- Material 1.5 lb Density Open Cell Polyurethane Foam
- Noise Reduction Coefficient (NRC) 0.8
- Color Gray
Product Information
- Brand Sound Seal
- MFR # CF2
- Zoro # G0762562
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 54 in |
Length | 27 in |
Details
Description
Acoustic Foam, Width 54 in, Length 27 in, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.8, Material 1.5 lb Density Open Cell Polyurethane Foam, Temp. Range -45 Degrees to 250 Degrees F, Resistant To Alkali, Mild Acids, Most Oils, Coverage 10.125 sq ft, Standards Flammability UL-94 (Self Extinguishing), Package Quantity 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad HW4-04-L Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Large (HW4-04-L)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, 2XL, REG (K84-PRT2XLREG)
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- C.H. HANSON No 10 Stencil Brush (12004)
- SOUND SEAL Acoustic Screen, Modular, Gray, 4 x 8 ft. (NS-117PKD)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick (DL100)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- SOUND SEAL Noise Absorber, Quilted 2 In Thick (210R)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- Sound Seal Sound Control and Acoustical Absorption