Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Trellis Scraper Rubber Mat
- Mfr # 58780
- Zoro # G423330842
product price:Â
$
12.85
/ea
Key Features
Overall Length
18 in
Overall Width
29 in
Color
Black
Backing Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58780
- Zoro #
- G423330842
- UPC #
- 847029087809
- Country of Origin
- China
- Color
- Black
- Item
- Door Mat
- Backing Material
- Rubber
Dimensions
- Overall Length
- 18 in
- Overall Width
- 29 in
Description
This heavy-duty Trellis Scraper Rubber Mat is built to withstand all weather conditions and high-traffic use. Crafted from durable, non-slip rubber, its key feature is the open, interlocking trellis pattern. This unique design aggressively scrapes mud, snow, and debris from the soles of boots and shoes while allowing water and melted snow to drain immediately through the mat, keeping the surface dry and clean. With its substantial weight and sturdy border, it stays firmly in place, making it the perfect all-weather solution for any outdoor entryway, porch, or patio.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.