Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Scrolled Edge & Coir Mat
- Mfr # 41906
- Zoro # G523330841
product price:Â
$
20.19
/ea
Key Features
Overall Width
30 in
Overall Length
18 in
Color
Tan & Black
Backing Material
Coir
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41906
- Zoro #
- G523330841
- UPC #
- 840391208155
- Country of Origin
- India
- Item
- Door Mat
- Color
- Tan & Black
- Backing Material
- Coir
Dimensions
- Overall Width
- 30 in
- Overall Length
- 18 in
Description
This doormat combines classic elegance with superior functionality. The center features five raised horizontal bars of natural coir, providing an excellent surface for scraping dirt and mud from shoes. This is framed by a durable, black rubber border with a sophisticated scrollwork design. The contrast of the natural brown coir against the dark black frame creates a stylish, two-tone look. Its heavy-duty, weather-resistant construction ensures the mat will withstand the elements, making it perfect for any porch, patio, or entryway. The non-slip rubber backing keeps it securely in place.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.