Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Welcome To Our Home Coir Mat
- Mfr # 41940
- Zoro # G023330839
product price:Â
$
14.69
/ea
Key Features
Color
Tan & Black
Overall Length
18 in
Overall Width
30 in
Backing Material
Coir
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41940
- Zoro #
- G023330839
- UPC #
- 840391213111
- Country of Origin
- India
- Color
- Tan & Black
- Backing Material
- Coir
- Item
- Door Mat
Dimensions
- Overall Length
- 18 in
- Overall Width
- 30 in
Description
Extend a warm and stylish greeting to guests with this charming doormat. Crafted from durable natural coir, the mat features a beautiful message printed in a two-font design. The word "welcome" is prominently displayed in a flowing script, while the phrase "to our home" is printed below in a simple, clean font. Its classic rectangular shape and inviting feel make it a perfect addition to any entryway or mudroom. The mat's coarse fibers are highly effective at scraping dirt and moisture from shoes, helping to keep your home clean, while its sturdy construction is suitable for both indoor and outdoor use.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.