Shop SOUTHERN OAKS
See all product information
Create Account
2ft x 5ft Brown Concord Home Mat
- Mfr # 38927
- Zoro # G223330844
product price:Â
$
20.19
/ea
Key Features
Overall Length
25 in
Overall Width
20 in
Backing Material
PVC
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38927
- Zoro #
- G223330844
- UPC #
- 681620104653
- Country of Origin
- China
- Item
- Door Mat
- Backing Material
- PVC
- Color
- Brown
Dimensions
- Overall Length
- 25 in
- Overall Width
- 20 in
Description
This simple yet highly effective doormat is designed for superior functionality and durability. The mat is crafted from a dense, ribbed surface of resilient synthetic fibers in a solid tan color, which is perfect for scraping dirt and absorbing moisture from shoes. Its clean, utilitarian design features a classic rectangular shape with rounded corners, making it a versatile addition to any entryway. The sturdy construction and reliable surface are ideal for handling high-traffic areas, helping to keep your home's interior clean and tidy.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.