Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Crumb Rubber Terra Cotta-Style Door Mat
- Mfr # 58783
- Zoro # G223330851
product price:Â
$
15.55
/ea
Key Features
Overall Width
32 in
Overall Length
19 in
Color
Multi-Colored
Backing Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58783
- Zoro #
- G223330851
- UPC #
- 847029087830
- Country of Origin
- India
- Color
- Multi-Colored
- Item
- Door Mat
- Backing Material
- Rubber
Dimensions
- Overall Width
- 32 in
- Overall Length
- 19 in
Description
The Crumb Rubber Terra Cotta-Style Door Mat features a Mediterranean-inspired tile and brick design to add color and charm to your entryway. The border is printed with warm, reddish-brown (terra cotta) brick blocks, framing a vibrant mosaic center composed of blue, green, and earthy-toned tiles. The word "WELCOME" is centrally placed, offering a decorative and inviting greeting. Made from durable, weather-resistant crumb rubber material, the textured surface effectively scrapes and traps dirt before it enters your home.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.