
Automotive Trailer Cable, 16 AWG, 60C, Sold by the FT
Mfr # 56467301
Zoro # G811130849
product price:Â $0.79
/ea
Sold in multiples of 250 for $197.50
Key Features
Type
TRAILER
Color
Black
Conductor Material
Bare Copper
Jacket Material
PVC
Conductor Shielding Type
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56467301
Zoro #
G811130849
UPC #
-
Country of Origin
United States
Dimensions
Gauge Size
16
Details
Type
TRAILER
Color
Black
Item
Multi-conductor Cable
Conductor Material
Bare Copper
Jacket Material
PVC
Conductor Shielding Type
Unshielded
Stranding
19
Number of Conductors
4
Temperature
60 C
Overall Shielding Type
Unshielded
Conductor Type
Stranded
Insulation Material
PVC
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.