Zoro Homepage

Cord Reel, 14 AWG, 30 ft Length

  • Mfr # 48006

  • Zoro # G204350779


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
30 ft
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48006
Zoro #
G204350779
UPC #
78693480065
Country of Origin
China

Dimensions

Retractable Cord Length
30 ft
Wire Size
14 AWG

Details

Item
Cord Reel

Description

Solid molded plug, steel case with hanging hardware. 14/3 SJTW-A, 13 A/125 V. Meets OSHA specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.