Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 50 ft. L
Mfr # 32688806
Zoro # G1433854
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 14/3
- Number of Outlets 3
- Voltage 125V AC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 32688806
- Zoro # G1433854
- UPC # 29892032685
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.37 in |
Wire Size | 14 AWG |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending T-Shape, Number of Outlets 3, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2488SW8804)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0041)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- SOUTHWIRE Tri-Source Multi-Outlet Extension Cord, 12/3 Stw, L 2', Amps 15, Yellow (4112)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- Southwire Extension Cords