FLRY Primary Wire 0.35MM2 AWG PVC Insulated, 60V, White, Sold per FT

  • Mfr # FMC0071209

  • Zoro # G614914059


product price:  $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

Type
Stranded
Color
White
Number of Conductors
1
Insulation Material
PVC
Wire Outer Diameter
0.051"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMC0071209
Zoro #
G614914059
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.051"

Details

Type
Stranded
Color
White
Number of Conductors
1
Insulation Material
PVC
Material
Bare Copper
Overall Shielding Type
Unshielded
# of Conductors
1
Product Group
FLRY
Temperature
105°C
Voltage
60V
Item
Wire & Cable

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.