Multi-Conductor Cable, SEOOW, 4 AWG, 4 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 55040403

  • Zoro # G513324348


product price:  $2,906.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Trade Designation
SEOOW
Wire Size
4 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55040403
Zoro #
G513324348
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
250 ft
Overall Length
250 ft
Nominal Outside Dia.
1.03 in
Conductor Size
4 AWG
Outside Dia.
1.03 in
Nominal Outside Diameter
1.03 in

Details

Item
Multi-Conductor Cable
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
MSHA Approved, RoHS-2 (European Directive 2011/65/EU)
Temp. Rating
-58 Degrees to 221 Degrees F
Wire Color
Black, Green, Red, White
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Gauge/Conductor
4/4
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-58 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Number of Strands
96
Temperature Rating - Maximum Dry
221 Degrees F
Temperature Rating - Maximum Wet
221 Degrees F
Number of Ground Conductors
0
Series
SEOPRENE(R)
Packaging
Spool
Conductor Insulation Material
TPR
Operating Temperature - Minimum
-58 Degrees F

Description

Portable Cord, Number of Conductors 4, Wire Size 4 AWG, Trade Designation SEOOW, Jacket Material TPR, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 1.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.