Non-Metallic Underground Feeder Cable, UF-B, 8 AWG, 2C with Ground C, Gray, PVC, Stranded, 600V AC

  • Mfr # 20858701

  • Zoro # G1983808


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
UF-B
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Bare/Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20858701
Zoro #
G1983808
UPC #
032886266164
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
500 ft
Overall Length
500 ft
Nominal Outside Dia.
0.68 in x 0.30 in
Conductor Size
8 AWG
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.68 in x 0.30 in
Grounding Conductor Size
10 AWG

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Bare/Black/White
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Application
Outside Post Lamps, Pumps
Packaging
Spool
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Material
Uninsulated
Number of Strands
7
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Bare
Grounding Conductor Material
Copper

Description

Underground Feeder Cable, Number of Conductors 2, Wire Size 8 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Gray, Length 500 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, White, Nominal Outside Dia. 0.68 in x 0.30 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products