SGT Battery Cable, 2/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT
- Mfr # 105C-2/0B133-35-0
- Zoro # G811130764
product price:Â
$
8.15
/ea
Sold in multiples of 100 for
$815.00
Key Features
Type
SGT
Color
Black
Number of Conductors
1
Gauge Size
2/0
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105C-2/0B133-35-0
- Zoro #
- G811130764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Gauge Size
- 2/0
Details
- Type
- SGT
- Color
- Black
- Number of Conductors
- 1
- Insulation Material
- PVC
- Item
- Battery Cable
- Conductor Type
- Stranded
- Stranding
- 133
- Conductor Material
- Bare Copper
- Temperature
- 80 C
- Overall Shielding Type
- Unshielded
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.