Zoro Homepage

Thermocouple Wire, 18 AWG, 4 C, Green

  • Mfr # 66450801

  • Zoro # G411129403


product price: $4.29
/ea
Sold in multiples of 100 for $429.00

Key Features

Wire Length
1000 ft
Insulation Material
EPR
Jacket Color
Green
Number of Conductors
4
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66450801
Zoro #
G411129403
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
1000 ft
Wire Size
18 AWG

Details

Item
Thermocouple Wire
Insulation Material
EPR
Jacket Color
Green
Number of Conductors
4
Color
Green
Stranding
16
Conductor Material
Bare Copper
Cable Type
Type EP
Jacket Material
NB-PVC
Shielding Type
Unshielded
Max. Temp.
105 C
Conductor Type
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.