Shop SOUTHWIRE
See all product information
Create Account
Tool Bag, 11-1/2 in W, 1 in D, 7 in H, Polyester, Multi-Color
- Mfr # BAG4P
- Zoro # G323565054
product price:Â
$
72.99
/ea
Key Features
Material
Polyester
Closure Type
Zippered
Width
11-1/2 in
Overall Depth
1 in
Color
Multi-Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAG4P
- Zoro #
- G323565054
- UPC #
- 32886958328
- Country of Origin
- China
- Material
- Polyester
- Closure Type
- Zippered
- Color
- Multi-Color
Dimensions
- Width
- 11-1/2 in
- Overall Depth
- 1 in
Description
Our canvas zipper bag is a very convenient storage place for pliers, wrenches and other tools that you use daily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.