Shop PELICAN
See all product information
Create Account
Travel Bag, Black, 85 L, 28 in H
- Mfr # HY28
- Zoro # G323781591
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Features
Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Overall Height
28 in
Number of Interior Pockets
2
Overall Length
15 1/2 in
Number of Exterior Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY28
- Zoro #
- G323781591
- UPC #
- 019428188931
- Country of Origin
- Viet Nam
- Item
- Travel Bag
- Features
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
- Number of Interior Pockets
- 2
- Number of Exterior Pockets
- 1
- Material
- Cordura
- Color
- Black
- Number of Wheels
- 2
- Water Resistance
- Water Resistant
- Interior Volume
- 85 L
- Product Type
- Duffel Bag
- Closure
- Zipper
- Shell Material
- Cordura
- Wire Color
- Black
- Traction Material
- Cordura
Dimensions
- Overall Height
- 28 in
- Overall Length
- 15 1/2 in
- Overall Width
- 14 1/4 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
- Fits Chest Size
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Description
Travel Bag,Black,85 L,28 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.