Zoro Homepage

Trc, Dualvolt Panelmount 120V20A/240V16A

  • Mfr # 24220100-3

  • Zoro # G415388370


product price: $49.19
/ea
Sold in multiples of 3 for $147.57

Key Features

Voltage
120V
Color
Black
Material
Polymer
Overall Depth
1.75 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24220100-3
Zoro #
G415388370
UPC #
24098901971
Country of Origin
Honduras

Dimensions

Overall Depth
1.75 in
Overall Width
2 in

Details

Voltage
120V
Color
Black
Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.