Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21/64" DA100 Collets

  • Mfr # 331503

  • Zoro # G605874263


product price: $19.99
/ea

Key Features

Collet Series
DA100
Overall Length
1.441 in
Type
DA Collet
Features
Collapse 1/32 in, 0.001 in TIR collet accuracy, For most drilling, reaming, and tapping operations
Overall Diameter
0.769 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331503
Zoro #
G605874263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
21/64 in
Overall Length
1.441 in
Overall Diameter
0.769 in

Details

Collet Series
DA100
Type
DA Collet
Features
Collapse 1/32 in, 0.001 in TIR collet accuracy, For most drilling, reaming, and tapping operations

Description

- Collapse 1/32" - 0.001" TIR collet accuracy - For most drilling, reaming, and tapping operations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.