Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Tapers to 1/4" Barb Polypropylene Check Valve PK6

  • Mfr # H19715-0000

  • Zoro # G7812226


product price: $78.99
/pk 6, $13.17/ea
Free Shipping & Returns

Key Features

Pipe Size
1/8" Tapers to 1/4"
Connection Type
Barb
Connection
1/8 to1/4"
Body Material
Polypropylene
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H19715-0000
Zoro #
G7812226
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8" Tapers to 1/4"
Width
1/4 in
Overall Height
2 3/8 in
Length
2 3/8 in
Size
1/8" Tapers to 1/4"

Details

Connection Type
Barb
Connection
1/8 to1/4"
Body Material
Polypropylene
Item
Check Valve
Max. Pressure
20 psi
Max. Temp.
250 Degrees F
Seat Material
Polypropylene
Material of Construction
polypropylene
Max. Water Pressure
20 psi
Sub-Category
Polypropylene
Cracking Pressure
20 psi
Seal Material
Neoprene

Description

Length 2 3/8 in, Width 1/4 in, Overall Height 2 3/8 in, Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.