13 Series Deluxe AirGrid Back Drafting Chair, Grey
- Mfr # 13-37N20D-2M
- Zoro # G923948820
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Swivel
Yes
Length
24.5 in
Seat Depth
19.5 in
Maximum Seat Height
32 in
Material
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13-37N20D-2M
- Zoro #
- G923948820
- UPC #
- 090234502944
- Country of Origin
- Taiwan, Province of China
- Color
- Grey
- Swivel
- Yes
- Item
- Chair
- Material
- Mesh
- Style
- Armless
- Standards
- Greenguard Certified
- Assembly Required
- Yes
- Capacity
- 275 lb
Dimensions
- Length
- 24.5 in
- Seat Depth
- 19.5 in
- Maximum Seat Height
- 32 in
- Back Width
- 20 in
- Width
- 19.5 in
- Height Adjustable
- Yes
- Minimum Seat Height
- 27 in
- Seat Width
- 19.25 in
- Back Height
- 19.5 in
- Height
- 51.25 in
Description
All the comfort and support of a mesh chair in a drafting chair. The Deluxe Air Grid Back Drafting Chair is a modern stylish choice for extended height seating applications. Not only does this chair have a modern style, but more importantly it is built to last for years to come. Featuring a thick padded mesh seat and breathable Air Grid back with built-in lumbar support, adjustable chrome-finish foot ring, and a sturdy nylon base with dual carpet casters. Optional adjustable armrests available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.