Shop SPACE SEATING
See all product information
Create Account
55 Series Air Grid and Mesh Office Chair, Freeflex Coal
- Mfr # 5500SL-30
- Zoro # G323948789
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Length
24.25 in
Back Width
20 in
Width
26.5 in
Style
Adjustable Arm
Capacity
275 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500SL-30
- Zoro #
- G323948789
- UPC #
- 090234403661
- Country of Origin
- Taiwan, Province of China
- Style
- Adjustable Arm
- Capacity
- 275 lb
- Item
- Chair
- Standards
- Greenguard Certified
- Tilting Back
- Yes
- Color
- Freeflex Coal
- Material
- Fabric & Mesh
- Seat Slider
- Yes
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
Dimensions
- Length
- 24.25 in
- Back Width
- 20 in
- Width
- 26.5 in
- Seat Depth
- 19.5 in
- Seat Width
- 20 in
- Back Height
- 18.75 in
- Maximum Seat Height
- 22.25 in
- Height Adjustable
- Yes
- Minimum Seat Height
- 18 in
- Height
- 41.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.