Shop SPACE SEATING
See all product information
Create Account
55 Series Professional Black AirGrid Back Managers Chair, Purple
Mfr # 5500-512
Zoro # G923948806
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Adjustable Tilt Tension
Yes
Tilting Back
Yes
Back Width
20.5 in
Swivel
Yes
Material
Fabric & Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500-512
- Zoro #
- G923948806
- UPC #
- 090234119951
- Country of Origin
- Taiwan, Province of China
Dimensions
- Back Width
- 20.5 in
- Length
- 25.25 in
- Maximum Seat Height
- 23 in
- Width
- 26.5 in
- Seat Width
- 20.5 in
- Back Height
- 18.5 in
- Minimum Seat Height
- 18.75 in
- Seat Depth
- 19.5 in
- Height Adjustable
- Yes
- Height
- 42.25 in
Details
- Color
- Purple
- Adjustable Tilt Tension
- Yes
- Tilting Back
- Yes
- Swivel
- Yes
- Material
- Fabric & Mesh
- Item
- Chair
- Capacity
- 275 lb
- Style
- Adjustable Arm
- Standards
- Greenguard Certified
- Assembly Required
- Yes
Description
Sometimes simple is better and the 5500 basic design is an excellent example of simplicity at its best. It has an open airgrid back that conforms to your back for passive ergonomic support. Also features 2-to-1 synchro tilt, pneumatic seat height adjustment and angled adjustable arms. GreenGuard Indoor Air Quality Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov