75 Series Big & Tall Double AirGrid Back and Fabric Seat Chair, Dillon Black
- Mfr # 75-7A773-R107
- Zoro # G623948816
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Swivel
Yes
Adjustable Tilt Tension
Yes
Height
44.5 in
Seat Depth
21 in
Seat Height Max.
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-7A773-R107
- Zoro #
- G623948816
- UPC #
- 090234326847
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Black
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
- Weight Capacity
- 400 lb
- Item
- Chair
- Tilting Back
- Yes
- Arm Style
- Adjustable Arm
- Standards
- Greenguard Certified
- Material
- Fabric & Mesh
Dimensions
- Height
- 44.5 in
- Seat Depth
- 21 in
- Seat Height Max.
- 19 in
- Back Width
- 20.75 in
- Seat Height Min.
- 22 in
- Seat Width
- 22 in
- Width
- 30.25 in
- Overall Length
- 28.75 in
- Back Height
- 22.5 in
- Height Adjustable
- Yes
Description
Maximize your comfort during the work day with a heavy duty office chair designed for the big and tall user. Enjoy multiple ergonomic adjustments for a totally customized seating experience along with a generous 400 pound weight capacity. The thick padded seat and dual layer mesh back offer all day support while you work. Find your comfort zone with the Big & Tall Double AirGrid Back Ergonomic Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.