75 Series Big & Tall Double AirGrid Back and Fabric Seat Chair, Dillon Sage
- Mfr # 75-7A773-R106
- Zoro # G723948822
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Tilting Back
Yes
Seat Depth
21 in
Height
44.5 in
Seat Width
22 in
Seat Height Max.
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-7A773-R106
- Zoro #
- G723948822
- UPC #
- 090234379089
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Sage
- Tilting Back
- Yes
- Standards
- Greenguard Certified
- Arm Style
- Adjustable Arm
- Adjustable Tilt Tension
- Yes
- Material
- Fabric & Mesh
- Weight Capacity
- 400 lb
- Swivel
- Yes
- Item
- Chair
Dimensions
- Seat Depth
- 21 in
- Height
- 44.5 in
- Seat Width
- 22 in
- Seat Height Max.
- 19 in
- Height Adjustable
- Yes
- Seat Height Min.
- 22 in
- Back Width
- 20.75 in
- Back Height
- 22.5 in
- Overall Length
- 28.75 in
- Width
- 30.25 in
Description
Maximize your comfort during the work day with a heavy duty office chair designed for the big and tall user. Enjoy multiple ergonomic adjustments for a totally customized seating experience along with a generous 400 pound weight capacity. The thick padded seat and dual layer mesh back offer all day support while you work. Find your comfort zone with the Big & Tall Double AirGrid Back Ergonomic Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.