Shop SPACE SEATING
See all product information
Create Account
75 Series Big & Tall Double AirGrid Back and Fabric Seat Chair, Dillon Lipstick
- Mfr # 75-7A773-R100
- Zoro # G623948847
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Height
44.5 in
Seat Height Max.
19 in
Tilting Back
Yes
Seat Width
22 in
Standards
Greenguard Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-7A773-R100
- Zoro #
- G623948847
- UPC #
- 090234331599
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Lipstick
- Item
- Chair
- Tilting Back
- Yes
- Standards
- Greenguard Certified
- Adjustable Tilt Tension
- Yes
- Swivel
- Yes
- Arm Style
- Adjustable Arm
- Weight Capacity
- 400 lb
- Material
- Fabric & Mesh
Dimensions
- Height
- 44.5 in
- Seat Height Max.
- 19 in
- Seat Width
- 22 in
- Seat Depth
- 21 in
- Back Height
- 22.5 in
- Width
- 30.25 in
- Back Width
- 20.75 in
- Height Adjustable
- Yes
- Overall Length
- 28.75 in
- Seat Height Min.
- 22 in
Description
Maximize your comfort during the work day with a heavy duty office chair designed for the big and tall user. Enjoy multiple ergonomic adjustments for a totally customized seating experience along with a generous 400 pound weight capacity. The thick padded seat and dual layer mesh back offer all day support while you work. Find your comfort zone with the Big & Tall Double AirGrid Back Ergonomic Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.